CAVITY PROTECTION SPRAY TRANSPARENT
892.082503
- UNSPSC 15121800
0892082503083 1
0892082503083 1
Delivery
In stock delivery from our warehouses.
Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 7:42 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 7:42 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 260 g |
| Colour | Transparent |
| Texture | Viscous/liquid |
| VOC compliant | Yes |
| Container Type | Aerosol |
| EAN | 4099618408922 |
Features
| Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc |
| Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications |
| Displaces dampness and water |
| Penetrates rust and prevents further rusting |
| Aerosol cavity wax can be used anywhere - no airline system needed |
| Suitable for patch-up and repair work |
| Extreme creep characteristics and excellent adhesion to metallic surfaces |
| Does not attack rubber and plastic components |
| Compatible with top coat paints |
Instructions
Optimum application temperature is 20°C. Shake can well before use, then apply